X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRD486NLGU "Pro Grand" Dual Fuel Range

Item: TPRD486NLGU
Finish: Stainless Steel


Details and Dimensions

Total Capacity 8.2cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Continuous Porcelain
Burner Type Sealed
Grates Continuous Cast Iron
Control Type Restaurant Style Metal Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Weight 530 lbs
Overall Depth 28-1/2"
Overall Height 36-3/4"
Overall Width 47-15/16"
Volts/Hertz/Amps 240/208V / 60Hz / 50A
Range Configuration Double Oven
Control Features Preheat Status w/Audible Alert
ExtraLow
Convection Roast
Convection Broil
Convection Bake
CookControl Meat Probe
Rack Type 6 Positions
Number of Burners 6
BTU 112000
CSA Safety Listed Yes
Cutout Dimensions 35 7/836 3/4H x 48W x 2425 1/8D
Included Features Indoor Electric Grill w/Ceramic Briquettes
Timer Yes
View Similar Products