X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRD364NLGU "Pro Grand" Dual Fuel Range

Item: TPRD364NLGU
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cleaning Type Self
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 36"
Number of Burners 6
Included Features Electric Grill