X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPH36GS "Professional Series" Wall Mount Range Hood

Item: TPH36GS
Finish: Brushed Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3-stage
Vent Type Ducted
Damper Included Yes
Removable Grease Filter Yes
Overall Depth 27"
Overall Height 18"
Overall Width 35-15/16"
UL Listed Yes
CSA Safety Listed Yes
Control Type Recessed Control Panel w/Stainless Steel Buttons
Cooktop Lights Yes
Indicator Lights Clean Filter
Weight 80 lbs
Volts/Hertz/Amps 120V/60Hz/15;20A
Additional Information Hood Only Blower Sold Separately
View Similar Products