X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPCG364GD "Professional Series" Rangetop

Item: TPCG364GD
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 10-9/16"
Overall Width 35-15/16"
Overall Depth 25-13/16"
Number of Burners 4
Burner Type Sealed
Cooktop Control Features ExtraLow
QuickClean Base
Patented Star Burners
Control Type Metal Knobs
Power Cord Length 96
Cutout Dimensions (WxD) 10 9/16'' x 35 1/8'' x 7 11/16''
Weight 155 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 60000
Volts/Hertz/Amps 120V/60Hz/15A