X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPCG304G "Professional Series" Gas Cooktop

Item: TPCG304G
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 10-9/16"
Overall Width 29-15/16"
Overall Depth 25-13/16"
Number of Burners 4
Burner Type Sealed
Cooktop Control Features ExtraLow
QuickClean Base
Patented Star Burners
Control Type Metal Knobs
Power Cord Length 96
Cutout Dimensions (WxD) 10 9/16'' x 29 1/8'' x 7 11/16''
Weight 122 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 60000
Volts/Hertz/Amps 120V/60Hz/10A