X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador THPWB48FS "Professional Series" Wall Mount Range Hood

Item: THPWB48FS
Finish: Brushed Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3-stage
Vent Type Ducted
Damper Included Yes
Removable Grease Filter Yes
Overall Depth 23-1/8"
Overall Height 11"
Overall Width 48"
Duct Type 10" Round
UL Listed Yes
CSA Safety Listed Yes
Control Type Touch Pad Controls
Cooktop Lights Yes
Indicator Lights Clean Filter
Weight 30 lbs
CFM 1200 CFM
Volts/Hertz/Amps 120V/60Hz/15A
View Similar Products