X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador THPWB30FS "Professional Series" Wall Mount Range Hood

Item: THPWB30FS
Finish: Brushed Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 3-stage
Vent Type Convertible
Damper Included Yes
Removable Grease Filter Yes
Overall Depth 23-1/8"
Overall Height 11"
Overall Width 30"
Duct Type Round
Duct Size 10"
UL Listed Yes
CSA Safety Listed Yes
Control Type Stainless Steel Control Buttons
Cooktop Lights Yes
Indicator Lights Clean Filter
Clean Filter
Weight 35 lbs
CFM 600 CFM
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information Recirculation possible with kit RECIRC_ _FS (max 600CFM)
Control Features Delay Shut Off
Included Features Filters, Lights, Backdraft Damper and Transitions
Includes Accessories include:Stainless Steel Duct Covers in 6'' or 12'' Heights
View Similar Products