X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRL366GH "Pro Harmony" Gas Range

Item: TPRL366GH
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Full Metal Knob
Fuel Type Gas
Gas Type Liquid Propane
LP Convertible No
Cabinet Width 36"
Weight 337 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 35-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Star Burners
ExtraLow
Rack Type Full Access Telescopic Racks
Number of Burners 6
Shown With Optional Backguard