X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRL364JDG "Pro Grand" Gas Range

Item: TPRL364JDG
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Slide-In
Total Capacity 5.5cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Control Type Full Metal Knob
Fuel Type Gas
Gas Type Liquid Propane
LP Convertible No
Cabinet Width 36"
Weight 374 lbs
Overall Depth 28-7/8"
Overall Height 35-7/8"
Overall Width 35-15/16"
Volts/Hertz/Amps 120V/60Hz/20A
Control Features Star Burners
ExtraLow
Rack Type 3 x Telescopic rack
Number of Burners 4
View Similar Products