Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thermador TPRL364GDH "Pro Harmony" Gas Range

Item: TPRL364GDH
Finish: Stainless Steel

Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Full Metal Knob
Fuel Type Gas
Gas Type Liquid Propane
LP Convertible No
Cabinet Width 36"
Weight 337 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 35-15/16"
Volts/Hertz/Amps 120V/60Hz/20A
Control Features ExtraLow
Star Burners
Rack Type Full Access Telescopic Racks
Number of Burners 6
Shown With Optional Backguard