X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRG486JDG "Pro Grand" Gas Range

Item: TPRG486JDG
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Continuous Porcelain
Control Location Front
Control Type Restaurant Style Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
Cabinet Width 48"
Overall Depth 31-3/8"
Overall Height 36-3/4"
Overall Width 47-15/16"
Volts/Hertz/Amps 120V / 60Hz/ 20A
Control Features Meat Probe
Cook Timer
Precision Simmering
Convection Bake
Preheat Status w/Audible Alert
Rack Type 3 Full Access Telescopic Racks / 6 Levels
Number of Burners 6
Additional Information • 5.5 cu ft Large Oven
• 2.4 cu ft Small Oven
Included Features • SoftClose Hinges
• Titanium Surface Non-stick, Rust-proof Cast-Aluminum Griddle and Grill
• Patented Pedestal Star® Burner with QuickClean Base™
View Similar Products