X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRG364JDG "Pro Grand" Gas Range

Item: TPRG364JDG
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.5cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Continuous Porcelain
Burner Type Sealed
Control Location Front
Control Type Restaurant Style Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
Cabinet Width 36"
Weight 377 lbs
Overall Depth 31-3/8"
Overall Height 36-3/4"
Overall Width 35-15/16"
Volts/Hertz/Amps 60Hz / 20A
Control Features Convection Bake
Cook Timer
Precision Simmering
Preheat Status w/Audible Alert
Meat Probe
Rack Type 3 Full Access Telescopic Racks / 6 Levels
Number of Burners 4
Additional Information • SoftClose Hinges
Included Features • Titanium Surface Non-stick, Rust-proof Cast-Aluminum Griddle and Grill
• Patented Pedestal Star® Burner with QuickClean Base™
View Similar Products