X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRG304GH "Pro Harmony" Gas Range

Item: TPRG304GH
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Full Metal Knob
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 297 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features ExtraLow
Star Burners
Rack Type Full Access Telescopic Racks
Number of Burners 4
Shown With Optional Backguard