X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRD48JDSGU "Pro Grand" Dual Fuel Range

Item: TPRD48JDSGU
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Star-K Compliant Yes
Self Clean No
Cleaning Type Steam
Cooktop Material Continuous Porcelain
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Overall Depth 31-3/8"
Overall Height 36-3/4"
Overall Width 47-15/16"
Volts/Hertz/Amps 60Hz / 50A
Range Configuration Range with Warming Drawer
Control Features Cook Timer
Meat Probe
9 Advanced Conventional Cooking Modes
Preheat Status w/Audible Alert
Precision Simmering
27 Easy Cook Food Programs
Rack Type 3 Full Access Telescopic Racks
Number of Burners 6
Additional Information • Patented Pedestal Star® Burner with QuickClean Base™
• Soft Close Hinges
• Steam and Convection Oven
Included Features • 1.4 cu ft Steam Cavity
• 1.1 cu ft Warming Drawer
• Titanium Surface Non-stick, Rust-proof Cast-Aluminum Griddle and Grill
• Steam Clean
View Similar Products