X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRD486JDGU "Pro Grand" Dual Fuel Range

Item: TPRD486JDGU
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 8.2cu ft
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Continuous Porcelain
Control Location Front
Control Type Restaurant Style Metal Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Overall Depth 31-3/8"
Overall Height 36-3/4"
Overall Width 47-15/16"
Volts/Hertz/Amps 60Hz / 50A
Range Configuration Double Oven
Control Features Cook Timer
Meat Probe
Precision Simmering
Preheat Status w/Audible Alert
Rack Type 3 Full Access Telescopic Racks / 6 Levels
Number of Burners 6
Additional Information • 2.5 cu ft Small Oven
• Patented Pedestal Star® Burner with QuickClean Base™
• 5.7 cu ft Large Oven
Included Features • Titanium Surface Non-stick, Rust-proof Cast-Aluminum Griddle and Grill
• Island Trim
• SoftClose Hinges
View Similar Products