X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRD366JGU "Pro Grand" Dual Fuel Range

Item: TPRD366JGU
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.7cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Full Metal Knob
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 36"
Weight 374 lbs
Overall Depth 28-7/8"
Overall Height 35-7/8"
Overall Width 35-15/16"
Volts/Hertz/Amps 240/208V/60Hz/50A
Control Features Audible Preheat Alert
Cook Timer
Star Burners
ExtraLow
Meat Probe
Rack Type 3 x Telescopic rack
Number of Burners 6
View Similar Products