X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPRD304GHU "Pro Harmony" Dual Fuel Range

Item: TPRD304GHU
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.4cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain
Burner Type Sealed
Control Location Front
Control Type Electronic Oven Control
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 297 lbs
Overall Depth 24-3/4"
Overall Height 35-7/8"
Overall Width 29-15/16"
Volts/Hertz/Amps 240/208V/60Hz/35A
Control Features Star Burners
ExtraLow
Number of Burners 4
Shown With Optional Backguard