X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPODMW301J "Professional Series" Oven / Microwave Combo

Item: TPODMW301J
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 324 lbs
Overall Depth 23-7/8"
Overall Height 61-3/8"
Overall Width 29-3/4"
Volts/Hertz/Amps 60Hz / 50A
Control Type Restaurant Style Stainless Steel Knobs
Rack Type 2 Full Access Telescopic Racks / 7 Positions
Control Features 12 Advanced Cooking Modes
CookControl Temperature Probe
Automatic Delay Start
Maxbroil
Advanced Culinary Modes
Super Fast Preheat
Temperature Management System True Convection
Star-K Compliant Yes
Features Microwave Model MCES
Warming Drawer Model WD30JP
Included Features SoftClose Door
Halogen Light
Heavy-Duty Rotisserie