X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPODC302J "Professional Series" Double Electric Wall Oven

Item: TPODC302J
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Total Capacity 9.4cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 294 lbs
Overall Depth 23-7/8"
Overall Height 51-3/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 60Hz / 40A
Control Type Restaurant Style Stainless Steel Knobs
Rack Type 3 Full Access Telescopic Racks / 7 Positions
Control Features 12 Advanced Cooking Modes
Maxbroil
CookControl Temperature Probe
Automatic Delay Start
Advanced Culinary Modes
Super Fast Preheat
Temperature Management System True Convection
Star-K Compliant Yes
Included Features SoftClose Door
Halogen Light
Heavy-Duty Rotisserie