X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TPOD301J "Professional Series" Single Electric Wall Oven

Item: TPOD301J
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 166 lbs
Overall Depth 23-7/8"
Overall Height 29-1/16"
Overall Width 29-3/4"
Volts/Hertz/Amps 60Hz / 30A
Control Type Restaurant Style Stainless Steel Knobs
Rack Type 2 Full Access Telescopic Racks / 7 Positions
Control Features CookControl Temperature Probe
Automatic Delay Start
Advanced Culinary Modes
Super Fast Preheat
12 Advanced Cooking Modes
Maxbroil
Temperature Management System True Convection
Star-K Compliant Yes
Included Features SoftClose Door
Halogen Light
Heavy-Duty Rotisserie