X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TMES301HS "Masterpiece" Single Electric Wall Oven

Item: TMES301HS
Finish: Black, Stainless Steel


Details and Dimensions

Cooking Type Steam
Convection
Self Clean No
Cleaning Type Steam
Cutout Dimensions 17 3/4'' x 22'' x 24''
Weight 61 lbs
Overall Depth 21-5/8"
Overall Height 17-7/8"
Overall Width 23-3/8"
Volts/Hertz/Amps 240/208V/60Hz/15A
Rack Type 1 Rack
Control Features 40 EasyCook Programs
Steam & Convection
Steam Convection Mode
Steam
True Convection
Child Lock
9 Advanced Cooking Modes
Cord Length 71
Features Steam Oven
Wattage 1900 Watts