X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TMEDMCW71JS "Masterpiece" Oven / Microwave Combo

Item: TMEDMCW71JS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Convection
Total Capacity 4.2cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 27"
Weight 274 lbs
Overall Depth 23-7/8"
Overall Height 61-3/8"
Overall Width 26-3/4"
Volts/Hertz/Amps 60Hz / 50A
Control Type Premium Glass Touch Control
Rack Type 2 Full Access Telescopic Racks / 6 Positions
Control Features Super Fast Preheat
Easy Cook
CookControl Temperature Probe
Automatic Delay Start
14 Advanced Cooking Modes
Advanced Culinary Modes
Temperature Management System True Convection
Star-K Compliant Yes
Features Warming Drawer Model WD27JS
Microwave Model MCES
Included Features Halogen Light
SoftClose Door