X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TMEDMCW31JS "Masterpiece" Oven / Microwave Combo

Item: TMEDMCW31JS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 324 lbs
Overall Depth 23-7/8"
Overall Height 61-3/8"
Overall Width 29-3/4"
Volts/Hertz/Amps 60Hz / 50A
Control Type Premium Glass Touch Control
Rack Type 2 Full Access Telescopic Racks / 6 Positions
Control Features Super Fast Preheat
Easy Cook
CookControl Temperature Probe
Automatic Delay Start
14 Advanced Cooking Modes
Advanced Culinary Modes
Temperature Management System True Convection
Star-K Compliant Yes
Features Warming Drawer Model WD30JS
Microwave Model MCES
Included Features Halogen Light
SoftClose Door