X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TMEDMC301JS "Masterpiece" Oven / Microwave Combo

Item: TMEDMC301JS
Finish: Stainless Steel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 250 lbs
Overall Depth 23-7/8"
Overall Height 51-3/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 60Hz / 50A
Control Type Premium Glass Touch Control
Rack Type 2 Full Access Telescopic Racks / 6 Positions
Control Features 14 Advanced Cooking Modes
Advanced Culinary Modes
Super Fast Preheat
Easy Cook
CookControl Temperature Probe
Automatic Delay Start
Temperature Management System True Convection
Star-K Compliant Yes
Features Microwave Model MCES
Included Features SoftClose Door
Halogen Light