X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TMED272JS "Masterpiece" Double Electric Wall Oven

Item: TMED272JS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Convection
Total Capacity 4.2cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 27"
Weight 281 lbs
Overall Depth 23-7/8"
Overall Height 51-3/4"
Overall Width 26-3/4"
Volts/Hertz/Amps 60Hz / 40A
Control Type Premium Glass Touch Control
Rack Type 3 Full Access Telescopic Racks / 6 Positions
Control Features Super Fast Preheat
Easy Cook
CookControl Temperature Probe
Automatic Delay Start
14 Advanced Cooking Modes
Advanced Culinary Modes
Temperature Management System True Convection
Star-K Compliant Yes
Included Features SoftClose Door
Halogen Light