X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TMED271JS "Masterpiece" Single Electric Wall Oven

Item: TMED271JS
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Total Capacity 4.2cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 27"
Weight 153 lbs
Overall Depth 23-7/8"
Overall Height 29-1/16"
Overall Width 26-3/4"
Volts/Hertz/Amps 60Hz / 30A
Control Type Premium Glass Touch Control
Rack Type 2 Full Access Telescopic Racks / 6 Positions
Control Features 14 Advanced Cooking Modes
Advanced Culinary Modes
Super Fast Preheat
Easy Cook
CookControl Temperature Probe
Automatic Delay Start
Temperature Management System True Convection
Star-K Compliant Yes
Included Features SoftClose Door
Halogen Light