X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TME302JS "Masterpiece" Double Electric Wall Oven

Item: TME302JS
Finish: Stainless Steel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Cooking Type Non-Convection
Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Cabinet Width 30"
Weight 294 lbs
Overall Depth 23-7/8"
Overall Height 51-3/4"
Overall Width 29-3/4"
Volts/Hertz/Amps 60Hz / 40A
Control Type Premium Glass Touch Control
Rack Type Full Access Telescopic Racks / 6 Positions
Control Features 14 Advanced Cooking Modes
Super Fast Preheat
Advanced Culinary Modes
Easy Cook
CookControl Temperature Probe
Automatic Delay Start
Temperature Management System True Convection
Star-K Compliant Yes
Additional Information Upper Convection Lower Thermal
Included Features SoftClose Door
Halogen Light