X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700UCRD19830BLED "Unilume" Under Cabinet Light

Item: T700UCRD19830BLED
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 0-7/10"
Width 1-1/10"
Length 19"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 12 W
Total Fixture Wattage 12 W
Color Temperature 3000K
Color Rendering Index 80 CRI
Voltage 120V