X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700TTMULPCSCF "Mulberry" Pendant Track Light

Item: T700TTMULPCSCF
Finish: Satin Nickel / Desert Clay
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6"
Width 20"
Length 20"
Number of Bulbs 4
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Voltage 120V
Weight 8 lbs
Type Of Circuit Single
Rail Type Single Circuit T-Trak
Shade Material Fabric
Wire Length 72"