X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700TT2SPT30S12S "Spot" Track Lighting Track Head

Item: T700TT2SPT30S12S
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/10"
Width 4-3/10"
Length 4-7/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Voltage 120V
Weight 2 lbs
Features Head Pivots Vertically 180 Degrees, Rotates Horizontally 350 Degrees
Type Of Circuit Dual
Rail Type Two-Circuit T-Trak
Lamp Type PAR30 SHORT