X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700PJENVLL2106S "Envision" Track Lighting Track Head

Item: T700PJENVLL2106S
Finish: Satin Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 6"
Width 3-4/5"
Length 5-9/10"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V
Weight 4 lbs
Features Pivots Vertically 90 Degrees, Rotates Horizontally 360 Degrees
15 Beam Spread
Type Of Circuit Single
Rail Type Power Jack
Color Temperature 2700K