X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPSW12C "Swivel" Track Lighting Track Head

Item: T700MPSW12C
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 1-4/5"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Voltage 120V
Weight 1 lb
Features Head Rotates 360 Degrees, Swivels 240 Degrees
Type Of Circuit Single
Rail Type Monopoint
Additional Information Multiple Shade Options Allows For Ideal Custom Element (Shade Options Separately)
Shown With Optional Swivel Design Shade Accessories (Sold Separately)
To Be Used With Swivel Track Accessories