X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPPLABSLED "Playa" Pendant Track Light

Item: T700MPPLABSLED
Finish: Satin Nickel / Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-4/5"
Width 4-1/2"
Length 4-1/2"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Weight 2 lbs
Type Of Circuit Single
Rail Type Monopoint
Color Temperature 3000K
Wire Length 72"