X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPPLABC "Playa" Pendant Track Light

Item: T700MPPLABC
Finish: Chrome / Brown
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-4/5"
Width 4-1/2"
Length 4-1/2"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 2 lbs
Type Of Circuit Single
Rail Type Monopoint
Wire Length 72"