X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPOAKBAC "Oak Park" Pendant Track Light

Item: T700MPOAKBAC
Finish: Chrome / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 3-3/10"
Width 7-3/10"
Length 7-3/10"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Seeded
Voltage 12V
Weight 2 lbs
Type Of Circuit Single
Rail Type Monopoint
Shade Material Glass
Wire Length 72"