X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPENV03S "Envision" Track Lighting Track Head

Item: T700MPENV03S
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/2"
Width 2-7/10"
Length 3-2/5"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 2 lbs
Features Rotates 360 Degrees, Pivots Up To 90 Degrees
Type Of Circuit Single
Rail Type Monopoint
Additional Information Up To Two Lenses or Louvers Can Be Used To Reduce Glare (Sold Separately)