X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPALIKSLED "Alina" Pendant Track Light

Item: T700MPALIKSLED
Finish: Satin Nickel / Smoke
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 4"
Length 4"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Glass Type Venetian Teardrop
Voltage 12V
Weight 4 lbs
Type Of Circuit Single
Rail Type Monopoint
Color Temperature 3000K
Shade Material Glass
Wire Length 72"