X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MPALINC "Alina" Pendant Track Light

Item: T700MPALINC
Finish: Chrome / Brown
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 4"
Length 4"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Venetian Teardrop
Voltage 12V
Weight 4 lbs
Type Of Circuit Single
Rail Type Monopoint
Shade Material Glass
Wire Length 72"