X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700WSPLABC "Playa" 1 Bulb Wall Sconce

Item: T700WSPLABC
Finish: Chrome / Brown
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9-2/5"
Length 5"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Voltage 120V
Weight 3 lbs
Features Natural Shell Panels