X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700WMWAL24C "Wally Lite" Track Lighting Track Head

Item: T700WMWAL24C
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $119.00

Price: $95.20 (Pricing is for Chrome)



Details and Dimensions

Extension From Wall 24"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Weight 1 lb
Features Pivots At Head
Rail Type Wall Monorail
Shown With Optional Shade Accessories (Sold Separately)