Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Tech Lighting T700UCF0793BLED "Unilume" Under Cabinet Light

Item: T700UCF0793BLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 0-7/10"
Width 7-1/5"
Length 2-4/5"
Number of Bulbs 1
Bulb Type LED
Total Fixture Wattage 4 W
Color Temperature 3000K
Color Temperature Range Warm White
Color Rendering Index 90 CRI
Switch Type On / Off
Eco-Friendly Title 24
Additional Information Up to 15% Dimmable
Bulb Life 50000 Hours
Lumens 215
Wattage 4 Watts