X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700TDMULPCSCF "Mulberry" Drum Pendant

Item: T700TDMULPCSCF
Finish: Satin Nickel / Desert Clay
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 20"
Diameter 20"
Length 20"
Canopy Size 4-1/2'' Diameter
Number of Bulbs 4
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Shade Fabric With Glass Diffuser
Shade Material Fabric
Wire Length 72"
Voltage 120V
Weight 8 lbs