X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700TDMULPCS "Mulberry" Drum Pendant

Item: T700TDMULPCS
Finish: Satin Nickel / Desert Clay
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 20"
Diameter 20"
Length 20"
Canopy Size 4-1/2'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Shade Fabric With Glass Diffuser
Shade Material Fabric
Wire Length 72"
Voltage 120V
Weight 8 lbs