X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700TDMULFMSCSCF277 "Mulberry" Semi Flush Mount Ceiling Light

Item: T700TDMULFMSCSCF277
Finish: Satin Nickel / Desert Clay
Online Availability: Available for immediate shipment
Select Finish:

List Price: $546.00

Price: $436.80 (Pricing is for Satin Nickel / Desert Clay)



Details and Dimensions

Height 6"
Width 13"
Diameter 13"
Length 13"
Canopy Size 9''
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Shade Fabric With Glass Diffuser
Shade Material Fabric
Voltage 277V
Weight 6 lbs