X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700TDMULFMLCSCF277 "Mulberry" Semi Flush Mount Ceiling Light

Item: T700TDMULFMLCSCF277
Finish: Satin Nickel / Desert Clay
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 20"
Diameter 20"
Length 20"
Canopy Size 13''
Number of Bulbs 4
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Shade Fabric With Glass Diffuser
Shade Material Fabric
Voltage 277V
Weight 6 lbs