X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MOHEL2506SLED "Helios" Track Lighting Track Head

Item: T700MOHEL2506SLED
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 2-1/5"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Voltage 12V
Weight 1 lb
Rail Type Monorail
Additional Information 25 Degree Beam Spread
Shown With Optional Shade Accessories (Sold Separately)