X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700MOENV03S "Envision" Track Lighting Track Head

Item: T700MOENV03S
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-1/2"
Width 3-2/5"
Length 2-7/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 2 lbs
Features Rotates 360 Degrees, Pivots 90 Degrees
Rail Type Monorail
Shade Material Metal