X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700KPIV03C "K-Pivot" Track Lighting Track Head

Item: T700KPIV03C
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 2"
Length 3-1/2"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Weight 1 lb
Features Head Swivels 220 Degrees
Rail Type Kable Lite
Additional Information Pivots On Horizontal Axis
Shown With Optional Shade Accessories (Sold Separately)