X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700FJSW03C "Swivel" Track Lighting Track Head

Item: T700FJSW03C
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $119.00

Price: $95.20 (Pricing is for Chrome)



Details and Dimensions

Height 3"
Width 1-4/5"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Weight 1 lb
Features Head Rotates 360 Degrees Around Stem, Swivels 240 Degrees At Elbow, And Pivots 240 Degrees
Rail Type FreeJack / Monopoint (Sold Separately)
Shown With Optional Shade Accessories (Sold Separately)