X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tech Lighting T700FJSPT606S "Spot" Track Lighting Track Head

Item: T700FJSPT606S
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 2-2/5"
Length 2-1/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 1 lb
Features Head Rotates 360 Degrees, Pivots 290 Degrees
Includes Eggcrate Louver
Rail Type FreeJack / Monopoint (Sold Separately)
Shade Material Metal